Shop All Capacitor Accessories
Dayton
Capacitor Jumper Wire Set, 6 In, PK10
Mfr # 2MEV9
Zoro # G2684324
product price: $18.65
/pk 10, $1.86/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Includes 6 in Wire with 1/4 in Female Terminals
- For Use With Run Capacitors, Start Capacitors
- Function Connects 2 Capacitors in Series or Parallel
- Overall Length 3 in
- Terminal Tab Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEV9
- Zoro # G2684324
- UPC # 190735225226
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Length | 3 in |
Terminal Tab Width | 1/4 in |
Details
Item | Capacitor Jumper Wire Set |
Type | Includes 6 in Wire with 1/4 in Female Terminals |
For Use With | Run Capacitors, Start Capacitors |
Function | Connects 2 Capacitors in Series or Parallel |
Includes | 6 in Wire with 1/4 in Female Terminals |
Terminal Gender | Female |
Description
Capacitor Jumper Wire Set, Includes 6 in Wire with 1/4 in Female Terminals, For Use With Run Capacitors, Start Capacitors, Overall Length 3 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- MILTON H Style Industrial Plug, 1/4" MNPT, PK100 (1839BK)
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- MRC Bearing, 10mm, 7610 N, Steel (5200SB)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- CEMENTEX Capacitor Discharge Tool (CPCD-1005)
- Dayton Capacitor Accessories