Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 2 9/16 In Dia, PK5
Mfr # 2MEW9
Zoro # G2093052
product price: $13.05
/pk 5, $2.61/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-9/16 in Diameter with Bottom Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Compatible Capacitor Width 2 1/16 in
- Overall Width 2.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEW9
- Zoro # G2093052
- UPC # 190735225318
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 2 1/16 in |
Overall Width | 2.563 in |
Overall Diameter | 2 9/16 in |
Compatible Capacitor Dimensions | 2 1/16 in W |
Details
Item | Capacitor End Cap |
Type | 2-9/16 in Diameter with Bottom Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Round |
Number of Lead Holes | 1 |
Lead Hole Location | Bottom |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 2 1/16 in, Overall Diameter 2 9/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/4 (CB242810)
- KENMORE 3PK 1532GAL Filter (VRC2)
- ELESA Oil level indicators, HGFT.16-3/4 NPT (HGFT. (inch sizes))
- ZORO SELECT QD Bushing, Series SF, Bore 1-11/16 In (SF11116)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- Dayton Motor Capacitors