Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 2 1/16 In Dia, PK5
Mfr # 2MEW8
Zoro # G2660585
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-1/16 in Diameter with Bottom Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Number of Lead Holes 1
- Compatible Capacitor Case Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEW8
- Zoro # G2660585
- UPC # 190735225301
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Diameter | 2 1/16 in |
Overall Width | 2.063 in |
Compatible Capacitor Width | 2 1/16 in |
Compatible Capacitor Dimensions | 2 1/16 in W |
Details
Item | Capacitor End Cap |
Type | 2-1/16 in Diameter with Bottom Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Number of Lead Holes | 1 |
Compatible Capacitor Case Shape | Round |
Number of Pieces | 5 |
Lead Hole Location | Bottom |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 2 1/16 in, Overall Diameter 2 1/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Dust Plug, 1", Push On, Vinyl (5659-16)
- LINCOLN 3/4IN 300PSI NPT PNEUMATIC REGULATOR (602012)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEW6)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- DAYTON Capacitor Jumper Wire Set, 6 In, PK10 (2MEV9)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- Dayton Capacitor Accessories