Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 1 7/16 In Dia, PK5
Mfr # 2MEY1
Zoro # G3370945
product price: $6.59
/pk 5, $1.32/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-7/16 in Diameter with Top Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Compatible Capacitor Case Shape Round
- Number of Lead Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEY1
- Zoro # G3370945
- UPC # 190735225325
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Compatible Capacitor Width | 1 7/16 in |
Overall Diameter | 1 7/16 in |
Overall Width | 1.813 in |
Compatible Capacitor Dimensions | 1 7/16 in W |
Details
Item | Capacitor End Cap |
Type | 1-7/16 in Diameter with Top Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Compatible Capacitor Case Shape | Round |
Number of Lead Holes | 1 |
Lead Hole Location | Top |
Number of Pieces | 5 |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 1 7/16 in, Overall Diameter 1 7/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- SKF SKF 5312, Double Row Ball Brgs, SKF 5312 (5312)
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W (4T-29675)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- DAYTON Capacitor Terminal Cover, 3 Holes, PK5 (12N985)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Capacitor End Cap, 2 1/16 In Dia, PK5 (2MEY3)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N983)
- Dayton Motor Capacitors