Shop All Capacitor Accessories
Dayton
Capacitor End Cap, 1 13/16 In Dia, PK5
Mfr # 2MEW7
Zoro # G2661872
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-13/16 in Diameter with Bottom Lead Hole
- For Use With Run and Start Capacitor
- Function Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket
- Overall Width 1.813 in
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MEW7
- Zoro # G2661872
- UPC # 190735225295
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Overall Width | 1.813 in |
Overall Diameter | 1 13/16 in |
Compatible Capacitor Width | 1 13/16 in |
Compatible Capacitor Dimensions | 1 13/16 in W |
Details
Item | Capacitor End Cap |
Type | 1-13/16 in Diameter with Bottom Lead Hole |
For Use With | Run and Start Capacitor |
Function | Weatherproofs Lead Connections and Facilitates Mounting Capacitor in Bracket |
Number of Pieces | 5 |
Compatible Capacitor Case Shape | Round |
Lead Hole Location | Bottom |
Number of Lead Holes | 1 |
Description
Capacitor End Cap, Round, Compatible Capacitor Width 1 13/16 in, Overall Diameter 1 13/16 in, Number of Lead Holes 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E60 ELEMENT (RAPTOR E60 ELEMENT)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- REELCRAFT Drive Spring (S260053)
- PRIMEFIT Air Tubing Outlet Block 3/8" NPT (PCBL38)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON Capacitor Jumper Wire Set, 6 In, PK10 (2MEV9)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- DAYTON Mounting Kit For Run Capacitors (2MEV1)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- PEM MOTORS Rotom, 400-480MFD, 250V, Start Capacitor, Round (400C)
- Dayton Capacitor Accessories