Shop All Vent Caps
Dayton
Cap, Vent, 5 In
Mfr # 3TZ73
Zoro # G1127551
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 8 3/8 in
- Cap Width (In.) 8 1/4 in
- Material Steel
- Finish Galvanized
- Fits Duct Size (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 8 3/8 in |
Cap Width (In.) | 8 1/4 in |
Fits Duct Size (In.) | 5 in |
Overall Width | 8 1/4 in |
For Duct Dimensions | 5 in Dia. |
For Nominal Duct Diameter | 5 in |
Overall Height | 11 in |
Description
Vent Cap, For Nominal Duct Diameter 5 in, Gas Appliance Category Category I, Category II, Category III, Category IV, Material Steel, Product Type Vent Cap, Material Thickness Not Applicable, Maximum Temperature Rating Not Applicable, Standards CSA, Finish Galvanized, Color Silver, Overall Height 11 in, Shape Cap, Connection Type Press Fit, Overall Width 8 1/4 in, Material Grade Not Applicable, Minimum Pressure Rating Not Applicable, Screen Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- GOODMAN B1789849 Flow Check Piston (B1789849)
- PACKARD Draft Inducer, 115V, Metal, 5 1/32 in H. (82052)
- NORPRO Immersion Heater Warmer (559)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- DAYTON Wall Cap, 3-1/4 x 10 in. Fits Duct Size (45PE72)
- DAYTON Roof Cap, For Duct Width 10 1/4 in, Steel (45PE68)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- Dayton Vent Caps