Shop All Pump Parts
Dayton
Cam and Groove Fitting, 1 In.
Mfr # PP10FXXG
Zoro # G8089514
original price:
$25.57
78% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 6KHN6
- Shop By Closeouts
- Product Type Cam and Groove Fitting
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP10FXXG
- Zoro # G8089514
- UPC # 190735177426
- Country of Origin China
- Category Pump Parts
Details
Item | Cam and Groove Fitting,1 In. |
For Use With Mfr. Model Number | 6KHN6 |
Shop By | Closeouts |
Product Type | Cam and Groove Fitting |
Compatible with Brand | Dayton |
Description
Cam and Groove Fitting,1 In., Product Type Cam and Groove Fitting, Compatible with Brand Dayton, Compatible with Grainger Part Number 6KHN6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V (2ZXN9)
- ARO Air Motor Service Kit, Piston Pumps (637084)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (102-3947)
- TACO Bronze Cartridge Assembly (006-036RP)
- DAYTON Ball, 25e (770590)
- DAYTON Mechanical Seal (PP211030112G)
- DAYTON Drive Shaft Assembly (PPM31N007G)
- DAYTON Pump Repair Kit, For 2ZWT8 (21TG62)
- DAYTON Pump Repair Kit, Fluid (6PY66)
- DAYTON Npt, Plug, 1/4-18 (PP60161G)
- DAYTON Cam Screw (PPUL2907G)
- Dayton Pump Parts