Shop All Ratchet Pullers
Dayton
Cable Ratchet Puller, 1000Lb, 6Ft
Mfr # 61LA32
Zoro # G201866105
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchet Positive Locking
- Hook Opening 7/8 in
- Pull Capacity 1,000 lb
- Finish Zinc Plated
- Cable or Rope Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61LA32
- Zoro # G201866105
- Country of Origin China
- Category Ratchet Pullers
Dimensions
Cable or Rope Dia. | 3/16 in |
Cable or Rope Length | 6 ft |
Lever Length | 18 1/2 in |
Lifting Hook Opening Width | 7/8 in |
Body Width | 4 7/16 in |
Minimum Cord Length | 6 ft |
Body Depth | 3 5/16 in |
Cord Diameter | 3/16 in |
Maximum Cord Length | 6 ft |
Maximum Lifting Length | 6 ft |
Cable Length | 6 ft |
Description
Ratchet Puller, Body Depth 3 5/16 in, Body Material Steel, Body Width 4 7/16 in, Cable Length 6 ft, Cord Diameter 3/16 in, Cord Material Steel, Cord Type Cable, Headroom 21 in, Includes Brake Brake Not Included, Includes Clutch Clutch Not Included, Lever Length 18 1/2 in, Lifting Hook Material Steel, Lifting Hook Opening Width 7/8 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 6 ft, Maximum Cord Length 6 ft, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7303-4C)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- DAYTON Cable Ratchet Puller, 1000/2000Lb (61LA34)
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- AMERICAN POWER PULL CHAIN PULLER 1/4-Ton (AG602)
- MAASDAM Cable Puller, 2 Ton Pow'RPull ComeAlong, 316 Inch Diameter Cable (144SB-6-LS)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- ALL MATERIAL HANDLING AMH Cable Puller 1700/3400 Lb, 20/10 Ft (C3400-3H)
- Dayton Ratchet Pullers