Shop All Ratchet Pullers
Dayton
Cable Ratchet Puller, 1000/2000Lb
Mfr # 61LA34
Zoro # G501866126
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Min. Between Hooks 19 in
- Hoist Mount Hook Mounted - No Trolley
- Cable or Rope Length 20 ft; 10 ft
- Standards ASME B30.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61LA34
- Zoro # G501866126
- Country of Origin China
- Category Ratchet Pullers
Dimensions
Cable or Rope Length | 20 ft; 10 ft |
Lever Length | 24 in |
Cable or Rope Dia. | 1/4 in |
Body Depth | 7 1/2 in |
Cable Length | 20 ft |
Maximum Lifting Length | 10 ft |
Cord Diameter | 1/4 in |
Maximum Cord Length | 20 ft |
Minimum Cord Length | 10 ft |
Body Width | 5 in |
Lifting Hook Opening Width | 7/8 in |
Description
Cable Ratchet Puller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Man Lowering Valve Assembly, S Series (40571GT)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- PEERLESS CHAIN #3 TWLP 500'/PL ZINC L.L., 5370335 (5370335)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- DAYTON Cable Ratchet Puller, 1000Lb, 6Ft (61LA32)
- DAYTON 1000/2000 lbs. Cable Ratchet Puller (61LA33)
- AMERICAN POWER PULL CHAIN PULLER 3T 635 (AG635)
- KLEIN TOOLS Web-Strap Ratchet Hoist with Hot Rings (KN1500PEXH)
- TRACTEL Griphoist Rescue Kit, 2,000 lb. (1 Ton), 60ft. Lift, TU17K (RESCUETU17K)
- MAASDAM Strap Puller, 1 t, 12 ft. Strap, USA Made (WS-1)
- SEGOMO TOOLS 2 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882)
- Dayton Winches & Pullers