Shop All Motorized Dampers Accessories
Dayton
Cable Assembly, 14 ft.
Mfr # 48C170
Zoro # G6877367
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plenum Rated
- For Use With Remote Balancing Dampers
- Depth (In.) 5 in
- Length (In.) 168 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48C170
- Zoro # G6877367
- UPC # 190735320136
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 5 in |
Length (In.) | 168 in |
Width (In.) | 2 in |
Height (In.) | 2 in |
Overall Length | 14 ft |
Overall Width | 2 in |
Overall Depth | 5 in |
Details
Item | Cable Assembly |
Type | Plenum Rated |
For Use With | Remote Balancing Dampers |
Includes | Plenum Rated 14 ft Cable |
Accessory Type | Cable Assembly |
Compatible with Series | RBD, RBDR |
Product Type | Plenum Rated Cable |
Compatible with Manufacturer Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible Grainger Part Number | 48C159, 48C160, 48C161, 48C162 |
Compatible with Manufacturer Part Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible with Manufacturer Model Number [NEW] | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible Manufacturer Part Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Compatible Manufacturer Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
For Use with Mfr. Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
For Use With Mfr. Model Number | RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY |
Description
Cable Assembly, Overall Length 14 ft, Overall Height Not Applicable, Overall Width 2 in, Product Type Plenum Rated Cable, Compatible with Grainger Part Number 48C159, 48C160, 48C161, 48C162, Compatible with Manufacturer Model Number RBDR-50-10-DAY, RBDR-50-12-DAY, RBDR-50-6-DAY, RBDR-50-8-DAY, Nameplate Voltage Not Applicable, Includes Plenum Rated 14 ft Cable, Fusible Link Temperature Not Applicable, Overall Depth 5 in, Compatible with Series RBD, RBDR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16301.6 6pk)
- MASTERCOOL R1234yf/R134a Alum Manifold Gauge Set (ME89661-AYF)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x25"x1" (284-200-250)
- DELHI Blower, BD, Less Motor, 11-9/16 Wheel (9005441)
- DAYTON Actuator Kit (48C164)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Coupler Kit (M9220-601)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- Dayton Dampers