Shop All Wire Rope & Cable
Dayton
Cable, 7/16 In, L 100 Ft, WLL 3260 Lb
Mfr # 2TAT1
Zoro # G3172626
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 7/16 in
- Strand Type 6 x 19 Class IWRC
- Cable Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAT1
- Zoro # G3172626
- UPC # 190735232163
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 7/16 in |
Cable Size | 7/16 in |
Length | 100 ft |
Cable Diameter | 7/16 in |
Overall Length | 100 ft |
Overall Diameter | 7/16 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 19 Class IWRC |
Coating Material | None |
Working Load Limit | 3,260 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 6 x 19 |
Coating | Uncoated |
Color | Silver |
Core Type | IWRC |
End Type | Plain |
Lubrication | Unlubricated |
Breaking Strength | 16,300 lbf |
Lifting Capability | For Lifting |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 3,260 lb, Breaking Strength 16,300 lbf, Rope Strand Classification 6 x 19, Cable Diameter 7/16 in, Overall Diameter 7/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- COTTERMAN 19 ft 8 in Fixed Ladder, Steel, 17 Steps, Forward Exit, Gray Powder Coated Finish (F17W C1)
- CASTERHQ 2" Low Profile Super Duty, 300 lbs Capacity, Mounting Plate Version (TP8020-21-SLB)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJW3)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJV6)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- Dayton Wire Rope & Cable