Shop All Wire Rope & Cable
Dayton
Cable, 5/32 In, L 100 Ft, WLL 560 Lb
Mfr # 2TAE5
Zoro # G1099165
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/32 in
- Strand Type 7 x 19
- Cable Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAE5
- Zoro # G1099165
- UPC # 190735231579
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 5/32 in |
Length | 100 ft |
Overall Diameter | 5/32 in |
Cable Diameter | 5/32 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 560 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
End Type | Plain |
Coating | Uncoated |
Rope Strand Classification | 7 x 19 |
Lubrication | Unlubricated |
Core Type | IWRC |
Breaking Strength | 2,800 lbf |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 560 lb, Breaking Strength 2,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/32 in, Overall Diameter 5/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE2803NFX12)
- HAMILTON Double-Flanged Cstr, Cst Irn, 6 in, 2500 lb (R-EHD-FT62H)
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- ZIPUP Self-Adhesive Zipper, PK2 (ZipUp)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 560 Lb (2TAE6)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Orange Poly (33RG50)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLB1)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2TAA2)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- LAUREOLA INDUSTRIES 3/64" to 1/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG364116-77-GPB-250)
- Dayton Chains, Ropes & Cables