Shop All Wire Rope & Cable
Dayton
Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl
Mfr # 2TAF4
Zoro # G0716956
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TAF4
- Zoro # G0716956
- UPC # 190735231654
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 500 ft |
Cable Diameter | 5/16 in |
Overall Diameter | 5/16 in |
Overall Length | 500 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 1,960 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 9,800 lbf |
Color | Silver |
Core Type | IWRC |
End Type | Plain |
Rope Strand Classification | 7 x 19 |
Coating | Uncoated |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,960 lb, Breaking Strength 9,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Double Sheave Rigid Eye Pulley (T7550421)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Smooth PVC Roll, 12"x.120"x200Ft (14-1056)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- DAYTON Cable, 1/8 In, L 25 Ft, WLL 300 Lb (2VJD3)
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- Dayton Wire Rope & Cable