Shop All Wire Rope & Cable
Dayton
Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl
Mfr # 2VJP2
Zoro # G2516087
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 13/32 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJP2
- Zoro # G2516087
- UPC # 190735235195
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 13/32 in |
Cable Size | 5/16 in |
Length | 100 ft |
Cable Diameter | 5/16 in |
Overall Diameter | 13/32 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 1,960 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Color | Silver |
Lubrication | Unlubricated |
Core Type | IWRC |
Breaking Strength | 9,800 lbf |
Coating | Coated |
Lifting Capability | For Lifting |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,960 lb, Breaking Strength 9,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 13/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-UY060R-14)
- VESTIL Economical Floor Lock (FL-8)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J813)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- DAYTON Cable, 3/16 in., 50 ft., 7 x 19, Steel (33RH52)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft (ZAG18-SS304-77-100)
- Dayton Wire Rope & Cable