Shop All Wire Rope & Cable
Dayton
Cable, 5/16 In, L 100 Ft, WLL 1660 Lb
Mfr # 2TAU4
Zoro # G1165911
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 6 x 37 Class IWRC
- Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAU4
- Zoro # G1165911
- UPC # 190735232286
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 100 ft |
Overall Diameter | 5/16 in |
Cable Diameter | 5/16 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 6 x 37 Class IWRC |
Coating Material | None |
Working Load Limit | 1,660 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
Lubrication | Unlubricated |
End Type | Plain |
Breaking Strength | 8,300 lbf |
Core Type | IWRC |
Rope Strand Classification | 6 x 37 |
Lifting Capability | For Lifting |
Coating | Uncoated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 1,660 lb, Breaking Strength 8,300 lbf, Rope Strand Classification 6 x 37, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 11-903 BGR4 Folding Step Stool, 3.38 in H, 200 lb, Plastic, Black (11-905-PBL4)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Orange (WB254MS07091)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Black (EET2-902CW-16)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 19, Clear Vinyl (33RF88)
- DAYTON Cable, 1/32 In, L 100 Ft, WLL 30 Lb (2TAK7)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-1000 (ZAG332-GAL-1000)
- Dayton Wire Rope & Cable