Shop All Wire Rope & Cable
Dayton
Cable, 5/16 in., 50 ft., 7 x 19, Steel
Mfr # 33RH67
Zoro # G0048417
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RH67
- Zoro # G0048417
- UPC # 190735263556
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 50 ft |
Overall Length | 50 ft |
Cable Diameter | 5/16 in |
Overall Diameter | 5/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 1,960 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 9,800 lbf |
Lubrication | Unlubricated |
Color | Silver |
End Type | Plain |
Coating | Uncoated |
Lifting Capability | For Lifting |
Core Type | IWRC |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,960 lb, Breaking Strength 9,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- KIPP Clevis Joint DIN71752 Thread M10 Left-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.10201)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, Gauge (63S3L16-48.75)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS (2TAY6)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR5)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- DAYTON SS Cable, 3/32 In, 500 Ft, 184 Lb Capacity (1DLC4)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- ZOELLER Stainless Steel Lifting Cable (39-0032)
- Dayton Wire Rope & Cable