Shop All Wire Rope & Cable
Dayton
Cable, 5/16 IN, 200 FT, 1960 Lb Capacity
Mfr # 1DLA5
Zoro # G0323181
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLA5
- Zoro # G0323181
- UPC # 190735134429
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 5/16 in |
Length | 200 ft |
Spool Width | 6 in |
Cable Diameter | 5/16 in |
Overall Length | 200 ft |
Overall Diameter | 5/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 1,960 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
Color | Silver |
Coating | Uncoated |
Lifting Capability | For Lifting |
End Type | Plain |
Breaking Strength | 9,800 lbf |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,960 lb, Breaking Strength 9,800 lbf, Rope Strand Classification 7 x 19, Cable Diameter 5/16 in, Overall Diameter 5/16 in, Overall Length 200 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Hot Galvanized (T9640535)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- DAYTON Cable, 3/16 In, L250Ft, WLL740Lb, 7x7, Steel (2VJX3)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- DAYTON Cable, 3/16 In, 100 Ft, 840 Lb Capacity (1DLB4)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- Dayton Wire Rope & Cable