Shop All Wire Rope & Cable
Dayton
Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel
Mfr # 2VJP4
Zoro # G0971363
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 15/32 in
- Strand Type 7 x 19
- Cable Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJP4
- Zoro # G0971363
- UPC # 190735235218
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 15/32 in |
Cable Size | 3/8 in |
Length | 50 ft |
Cable Diameter | 3/8 in |
Overall Length | 50 ft |
Overall Diameter | 15/32 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 2,880 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Color | Silver |
End Type | Plain |
Breaking Strength | 14,400 lbf |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 2,880 lb, Breaking Strength 14,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 15/32 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- ZORO SELECT Swivel Plate Caster, Phenolic, 3 in, 350 lb (02TM03101S002)
- DAYTON Cable, 3/16 in., 50 ft., 1 x 19, Steel (33RH50)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 940 Lb (2RZZ6)
- DAYTON Cable, 3/16 in., 250 ft, 7 x 19, Clear Vinyl (33RF88)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- Dayton Chains, Ropes & Cables