Shop All Wire Rope & Cable
Dayton
Cable, 3/8 In, L 100 Ft, WLL 3500 Lb
Mfr # 2TAN1
Zoro # G2049363
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/8 in
- Strand Type 1 x 19
- Cable Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAN1
- Zoro # G2049363
- UPC # 190735232071
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/8 in |
Cable Size | 3/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Cable Diameter | 3/8 in |
Overall Diameter | 3/8 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 3,500 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Uncoated |
Lifting Capability | For Lifting |
Breaking Strength | 17,500 lbf |
Color | Silver |
Rope Strand Classification | 1 x 19 |
Lubrication | Unlubricated |
Core Type | IWRC |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 3,500 lb, Breaking Strength 17,500 lbf, Rope Strand Classification 1 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HFSB-1/2)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR9)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- DAYTON Cable, 3/16 In, L250Ft, WLL740Lb, 7x7, Steel (2VJX3)
- Dayton Chains, Ropes & Cables