Shop All Wire Rope & Cable
Dayton
Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel
Mfr # 2VJF1
Zoro # G1186893
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJF1
- Zoro # G1186893
- UPC # 190735234556
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 3/64 in |
Length | 250 ft |
Cable Diameter | 3/64 in |
Overall Length | 250 ft |
Overall Diameter | 1/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Nylon |
Working Load Limit | 54 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Color | Silver |
Core Type | IWRC |
End Type | Plain |
Breaking Strength | 270 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 54 lb, Breaking Strength 270 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 12 ft (350-2000-10-12)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 20 In, D 2 In (6081012232)
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXG9)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2VJH6)
- DAYTON Cable, 3/16 in. dia., 50 ft., 7 x 19, Vinyl (33RF65)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR9)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2VJH1)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, SS (33RG69)
- Dayton Wire Rope & Cable