Shop All Wire Rope & Cable
Dayton
Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS
Mfr # 2VJP7
Zoro # G2894753
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJP7
- Zoro # G2894753
- UPC # 190735235249
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 3/64 in |
Length | 250 ft |
Length (Straight Wireway) | 250 ft |
Overall Length | 250 ft |
Overall Diameter | 1/16 in |
Cable Diameter | 3/64 in |
Details
Item | Cable |
Material | 302/304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 54 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Lubrication | Unlubricated |
Coating | Coated |
Lifting Capability | For Lifting |
Breaking Strength | 270 lbf |
Core Type | IWRC |
Color | Silver |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 54 lb, Breaking Strength 270 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 3/64 In, L500Ft, WLL54Lb, 7x7, SS (2VJP8)
- DAYTON Cable, 1/16 in. dia., 25 ft., 7 x 7, Vinyl (33RF74)
- DAYTON Cable, 5/16 In, L 100 Ft, WLL 2500 Lb (2TAN7)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-250 (ZAG332-GAL-250)
- Dayton Chains, Ropes & Cables