Shop All Wire Rope & Cable
Dayton
Cable, 3/64 in., 25 ft., 7 x 7, Nylon
Mfr # 33RG27
Zoro # G2107485
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG27
- Zoro # G2107485
- UPC # 190735262160
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 3/64 in |
Length | 25 ft |
Overall Diameter | 1/16 in |
Overall Length | 25 ft |
Cable Diameter | 3/64 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Nylon |
Working Load Limit | 54 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Breaking Strength | 270 lbf |
Core Type | IWRC |
Color | Silver |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Coating | Coated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 54 lb, Breaking Strength 270 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Green Poly (33RG06)
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J975)
- STRINGLINER BY US TAPE 35462 Twine 500 Foot Braid Fluorescent Pink (7029390)
- DAYTON Cable, 7/32 In, L 100 Ft, WLL 1000 Lb (2TAZ9)
- DAYTON Cable, 3/32 in. dia., 50 ft., 7 x 7, Vinyl (33RF58)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJR8)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- DAYTON Cable, 5/32 in., 50 ft., 7 x 19, Steel (33RH71)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- Dayton Wire Rope & Cable