Shop All Wire Rope & Cable
Dayton
Cable, 3/64 in., 100 ft., 7 x 7, Steel
Mfr # 33RF96
Zoro # G1962101
original price:
$17.72
8% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/16 in
- Strand Type 7 x 7
- Cable Size 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RF96
- Zoro # G1962101
- UPC # 190735261866
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/16 in |
Cable Size | 3/64 in |
Length | 100 ft |
Overall Diameter | 1/16 in |
Cable Diameter | 3/64 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 54 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Lifting Capability | For Lifting |
Breaking Strength | 270 lbf |
Core Type | IWRC |
Color | Silver |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 54 lb, Breaking Strength 270 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/64 in, Overall Diameter 1/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB400636)
- LOCKJAW Synthetic Shackle Kit, 10" L x 3/8" W, PK2 (16-031310)
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, SS (2TAN4)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- Dayton Chains, Ropes & Cables