Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L50Ft, WLL184Lb, 7x7, Steel
Mfr # 2VJL1
Zoro # G1310793
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJL1
- Zoro # G1310793
- UPC # 190735235003
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 3/32 in |
Length | 50 ft |
Cable Diameter | 3/32 in |
Overall Length | 50 ft |
Overall Diameter | 1/8 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 184 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
Rope Strand Classification | 7 x 7 |
Core Type | IWRC |
Coating | Coated |
Breaking Strength | 920 lbf |
End Type | Plain |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 184 lb, Breaking Strength 920 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 1/8 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF1-903-8)
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 8 ft., IAA Rated (15788-001)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLF4)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJL2)
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- DAYTON Cable, 1/4 In, L250Ft, WLL1220Lb, 7x7, Steel (2VJX6)
- DAYTON Cable, 3/16 In, L 25 Ft, WLL 940 Lb (2TAN2)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 1000 ft (ZAG118-GAL-77-1000)
- Dayton Chains, Ropes & Cables