Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel
Mfr # 2VJG2
Zoro # G3036887
original price:
$265.32
9% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJG2
- Zoro # G3036887
- UPC # 190735234655
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 3/32 in |
Length | 500 ft |
Overall Length | 500 ft |
Overall Diameter | 1/8 in |
Cable Diameter | 3/32 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Nylon |
Working Load Limit | 184 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 920 lbf |
Core Type | IWRC |
Color | Silver |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Coating | Coated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 184 lb, Breaking Strength 920 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 1/8 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- ZORO SELECT Utility Cart, No Handle, 300 lb (60EF13)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 352 Lb (2TAZ3)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT5)
- DAYTON Cable, 5/16 IN, 200 FT, 1960 Lb Capacity (1DLA5)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- Dayton Wire Rope & Cable