Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS
Mfr # 2VJT1
Zoro # G0281057
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJT1
- Zoro # G0281057
- UPC # 190735235362
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/32 in |
Length | 250 ft |
Cable Diameter | 3/32 in |
Overall Diameter | 3/16 in |
Overall Length | 250 ft |
Details
Item | Cable |
Material | 302/304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 184 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Coating | Coated |
Breaking Strength | 920 lbf |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Lifting Capability | For Lifting |
Color | Silver |
Core Type | IWRC |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 184 lb, Breaking Strength 920 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 3/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Mini Rocker Switch, Handlebar Mount w8ft wire (20151)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x60, Brakes (NBP-3060-8MRBK)
- ZORO SELECT Platform Truck, Folding Handle, 35-1/2x24 (33H181)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR9)
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel (2VJT7)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1220 Lb (2TAC7)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, Steel (2RZY8)
- DEUER Cable Block Fixed Eye 2 (DB20G)
- Dayton Wire Rope & Cable