Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS
Mfr # 2VJR6
Zoro # G1432207
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJR6
- Zoro # G1432207
- UPC # 190735235324
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 3/32 in |
Length | 100 ft |
Overall Diameter | 1/8 in |
Cable Diameter | 3/32 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | 302/304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 184 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 920 lbf |
Core Type | IWRC |
Lifting Capability | For Lifting |
Color | Silver |
Lubrication | Unlubricated |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 184 lb, Breaking Strength 920 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/32 in, Overall Diameter 1/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-HUP-PUS)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 59" Lift Height, Chain Pulling (PAKWP02)
- CAMPBELL CHAIN & FITTINGS CHAIN PLUMBR 1/0BRS 200' (T0723817N)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJR7)
- DAYTON Cable, 1/8 in. dia., 50 ft., 7 x 7, Vinyl (33RF72)
- DAYTON Cable, 1/8 In, L 50 Ft, WLL 352 Lb (2TAZ3)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, Steel (2VJL2)
- DAYTON Cable, 3/8 In, L 50 Ft, WLL 2340 Lb (2TAU6)
- Dayton Wire Rope & Cable