Shop All Wire Rope & Cable
Dayton
Cable, 3/32 In, L 100 Ft, WLL 200 Lb
Mfr # 2TAC8
Zoro # G0479281
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/32 in
- Strand Type 7 x 19
- Cable Size 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAC8
- Zoro # G0479281
- UPC # 190735231517
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/32 in |
Cable Size | 3/32 in |
Length | 100 ft |
Overall Length | 100 ft |
Cable Diameter | 3/32 in |
Overall Diameter | 3/32 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 200 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Rope Strand Classification | 7 x 19 |
End Type | Plain |
Lubrication | Unlubricated |
Color | Silver |
Coating | Uncoated |
Breaking Strength | 1,000 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 200 lb, Breaking Strength 1,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/32 in, Overall Diameter 3/32 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Rubber Parking Stop/Curb Block, 48inL, Black w/ Yellow Stripes (670596)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 26 ft., 13,200 lb. (EN150X26)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- HSI Sngl Leg Wire Rope Slng, 1/4 in dia, 3ft L, Flemish Loop to Eye Hook, 0.65 ton Capacity (105B1/4XEHD-03)
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel (33RH48)
- DAYTON Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel (2VJP4)
- DAYTON Cable, 1/16 in., 25 ft., 1 x 19, SS (33RG63)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT6)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2VJG2)
- INDUSCO Cable, 1/16", 7x7", Vc, 3/32x500ft, Clear Vc (20500678)
- Dayton Chains, Ropes & Cables