Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, Steel
Mfr # 2RZZ4
Zoro # G2444346
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 1 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RZZ4
- Zoro # G2444346
- UPC # 190735231296
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 100 ft |
Cable Diameter | 3/16 in |
Overall Length | 100 ft |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 19 |
Coating Material | None |
Working Load Limit | 940 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
End Type | Plain |
Lifting Capability | For Lifting |
Breaking Strength | 4,700 lbf |
Color | Silver |
Core Type | IWRC |
Coating | Uncoated |
Rope Strand Classification | 1 x 19 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 940 lb, Breaking Strength 4,700 lbf, Rope Strand Classification 1 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- ZIPWALL Magnetic Door, For Steel Frames, 3ft x 7ft (M3070)
- BAUER LADDER 8' x 14" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21030)
- MORSE Morse® 4-Wheel Self-Standing Drum Truck Model 160 1000 Lb. Capacity (160)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl (2VJP2)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJP9)
- DAYTON Cable, 3/8 In, L 25 Ft, WLL 3500 Lb (2TAL8)
- DAYTON Cable, 1/4 In, L 100 Ft, WLL 900 Lb (2TAU1)
- Dayton Chains, Ropes & Cables