Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel
Mfr # 2TAE8
Zoro # G2964367
original price:
$46.32
13% off
new price: $40.09
/ea
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TAE8
- Zoro # G2964367
- UPC # 190735231609
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 3/16 in |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Coating Material | None |
Working Load Limit | 840 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Lubrication | Unlubricated |
Color | Silver |
Core Type | IWRC |
Breaking Strength | 4,200 lbf |
Coating | Uncoated |
Lifting Capability | For Lifting |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 12 Ft L (ST1200)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 24BF (UG24)
- LITTLE GIANT LADDERS Ladder, Aluminum, 4 to 7 ft H, 300 lb Cap (13117-001)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (29XP35)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, SS (33RH22)
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- DAYTON Cable, 1/8 in., 25 ft., 1 x 7, SS (33RG89)
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- Dayton Chains, Ropes & Cables