Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel
Mfr # 2VJX2
Zoro # G0666154
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJX2
- Zoro # G0666154
- UPC # 190735235737
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 1/4 in |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Polypropylene |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 3,700 lbf |
Lifting Capability | For Lifting |
End Type | Plain |
Rope Strand Classification | 7 x 7 |
Color | Black |
Lubrication | Unlubricated |
Core Type | IWRC |
Coating | Coated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Black, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Caster, SS, 4 in., 800 lb. (1UBL6)
- ZORO SELECT Repair Kit for MP-32 Sealer (4EET3)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702036CF)
- DAYTON Cable, 304 SS, 1x7, Cable Size 1/16in, 250ft (2TAK3)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, SS (2VJT2)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl (2VJP2)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 300 Lb (2VJD5)
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 316 Grade 7x7-500 (ZAG118-77-SS316-500)
- Dayton Wire Rope & Cable