Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, L 250 Ft, WLL 740 Lb
Mfr # 2TAC3
Zoro # G2934181
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TAC3
- Zoro # G2934181
- UPC # 190735231463
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 250 ft |
Cable Diameter | 3/16 in |
Overall Length | 250 ft |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 7 |
Core Type | IWRC |
End Type | Plain |
Breaking Strength | 3,700 lbf |
Lifting Capability | For Lifting |
Coating | Uncoated |
Color | Silver |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R1824A1E10B4C1P6)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5TP)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., White (5/8CU-HD WHITE)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, Steel (2RZY9)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- DAYTON Cable, 1/32 in., 500 ft., 1 x 19, SS (33RG75)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJR7)
- DAYTON Cable, 1/16 In, L 25 Ft, WLL 96 Lb (2TAY8)
- Dayton Chains, Ropes & Cables