Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, L 100 Ft, WLL 660 Lb
Mfr # 2VJD8
Zoro # G1481365
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 19 x 7
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJD8
- Zoro # G1481365
- UPC # 190735234440
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 100 ft |
Cable Diameter | 3/16 in |
Overall Length | 100 ft |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 19 x 7 |
Coating Material | None |
Working Load Limit | 660 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 3,300 lbf |
Core Type | IWRC |
End Type | Plain |
Color | Silver |
Lubrication | Unlubricated |
Rope Strand Classification | 19 x 7 |
Coating | Uncoated |
Lifting Capability | For Lifting |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 660 lb, Breaking Strength 3,300 lbf, Rope Strand Classification 19 x 7, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- ZORO SELECT Wheel Chock, 9 In Width (2W874)
- CC APEX Swivel Stem Caster, Threaded, Gray, 5", Overall Height: 6" (CDP-Z-122)
- MIDWEST FASTENER 3/8" Quick Links 10PK (52257)
- DAYTON Cable, 1/16 In, L 25 Ft, WLL 96 Lb (2TAY8)
- DAYTON SS Cable, 1/16 In, 500 Ft, 96 Lb Capacity (1DLC3)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJK3)
- DAYTON Cable, 1/4 In, 25ft. L, 1280 lb., 7x19, SS (2VJU6)
- DAYTON SS Cable, 5/16 In, 200 Ft, 1800 Lb Capacity (1DLC8)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl (33RF87)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- Dayton Chains, Ropes & Cables