Shop All Wire Rope & Cable
Dayton
Cable, 3/16 in., 500 ft, 7 x 19, Clear Vinyl
Mfr # 33RF89
Zoro # G0049686
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RF89
- Zoro # G0049686
- UPC # 190735261798
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 3/16 in |
Length | 500 ft |
Spool Width | 6 1/4 in |
Overall Length | 500 ft |
Overall Diameter | 5/16 in |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 840 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
Coating | Coated |
Color | Silver |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
End Type | Plain |
Breaking Strength | 4,200 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 5/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety SGNA021GV Self-Closing Safety Gate, 19.5" - 23" Length, Galvanized (SGNA021GV)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 21BF (2WJL3)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1220 Lb (2TAC6)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- DAYTON Cable, 5/16 in., 50 ft., 7 x 19, Steel (33RH67)
- DAYTON Cable, 3/16 in., 50 ft., 7 x 19, Steel (33RH52)
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- Dayton Wire Rope & Cable