Shop All Wire Rope & Cable
Dayton
Cable, 3/16 in., 50 ft., 7 x 19, Steel
Mfr # 33RH52
Zoro # G0048487
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RH52
- Zoro # G0048487
- UPC # 190735263402
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 3/16 in |
Length | 50 ft |
Overall Diameter | 3/16 in |
Overall Length | 50 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 840 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 19 |
Coating | Uncoated |
End Type | Plain |
Color | Silver |
Core Type | IWRC |
Breaking Strength | 4,200 lbf |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK SENTRY Pallet Rack Protector, 18" H (RS100)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Silver (EE1802TTX8)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- DAYTON Cable, 5/32 In, L 250 Ft, WLL 660 Lb (2RZZ2)
- DAYTON Cable, 3/32 In, L 500 Ft, WLL 240 Lb (2RZY6)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 1640 Lb (2TAK8)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x19, SS (2TAZ6)
- DAYTON Cable, 1/16 in., 50 ft., 7 x 7, SS (33RG71)
- PEERLESS Flexible Wire Rope, Galv. ST, 1/8in, 500 ft (PEE-4501190)
- Dayton Chains, Ropes & Cables