Shop All Wire Rope & Cable
Dayton
Cable, 3/16 In, 25ft.L, 740 lb., 7x19, SS
Mfr # 2VJT9
Zoro # G1716854
original price:
$37.44
8% off
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302/304 Stainless Steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VJT9
- Zoro # G1716854
- UPC # 190735235447
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 3/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Cable Diameter | 3/16 in |
Overall Diameter | 1/4 in |
Details
Item | Cable |
Material | 302/304 Stainless Steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 740 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 3,700 lbf |
Coating | Coated |
Rope Strand Classification | 7 x 19 |
Lifting Capability | For Lifting |
End Type | Plain |
Lubrication | Unlubricated |
Core Type | IWRC |
Color | Silver |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 740 lb, Breaking Strength 3,700 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 1/4 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 50" H x 14" D Platform (WLAR105246)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE2601DFX14)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH8)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON Cable, 1/4 in. dia., 500 ft., 7 x 19, Vinyl (33RF69)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- SOUTHERN WIRE 250' 3/4in Dia. 6x19 Improved Plow Stee Galvanized Wire Rope (002700-00110)
- Dayton Wire Rope & Cable