Shop All Wire Rope & Cable
Dayton
Cable, 3/16 in., 250 ft, 7 x 19, Clear Vinyl
Mfr # 33RF88
Zoro # G0049695
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RF88
- Zoro # G0049695
- UPC # 190735261781
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/16 in |
Cable Size | 3/16 in |
Length | 250 ft |
Spool Width | 6 1/4 in |
Overall Diameter | 5/16 in |
Overall Length | 250 ft |
Cable Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Clear Vinyl |
Working Load Limit | 840 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Rope Strand Classification | 7 x 19 |
Core Type | IWRC |
End Type | Plain |
Color | Silver |
Breaking Strength | 4,200 lbf |
Lifting Capability | For Lifting |
Coating | Coated |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 840 lb, Breaking Strength 4,200 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/16 in, Overall Diameter 5/16 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Holdown Assemblies, Holdown, Series 5 (700-230)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 20ft. Load Chain, 6000 lb. Load Capacity, 20 ft Hoist Lift (OZIND300-20LH)
- DAYTON Cable, 1/4 In, L 50 Ft, WLL 900 Lb (2TAT9)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel, Length: 250 ft (1DLA9)
- DAYTON Cable, 3/16 In, L100Ft, WLL940Lb, 1x19, SS (2TAN4)
- DAYTON Cable, 3/64 In, L 500 Ft, WLL 75 Lb (2RZX9)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x19, SS (2TAY9)
- INDUSCO Cable, 1/8", 7x19", Galv x 250ft. (20500176)
- Dayton Chains, Ropes & Cables