Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L500Ft, WLL420Lb, 1x7, SS
Mfr # 2TAK1
Zoro # G1760647
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 1 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TAK1
- Zoro # G1760647
- UPC # 190735231890
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 500 ft |
Overall Length | 500 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 7 |
Coating Material | None |
Working Load Limit | 420 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
End Type | Plain |
Breaking Strength | 2,100 lbf |
Rope Strand Classification | 1 x 7 |
Lifting Capability | For Lifting |
Core Type | IWRC |
Lubrication | Unlubricated |
Coating | Uncoated |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 420 lb, Breaking Strength 2,100 lbf, Rope Strand Classification 1 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- SUNEX Service Cart Lock Set, 4 pcs. (8013LS)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJT1)
- DAYTON Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel (2VJN8)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, SS (2VJP7)
- DAYTON Cable, 3/32 in. dia., 500 ft., 7 x 7, Vinyl (33RF82)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- Dayton Chains, Ropes & Cables