Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel
Mfr # 2VJH2
Zoro # G1856836
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJH2
- Zoro # G1856836
- UPC # 190735234747
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 500 ft |
Cable Diameter | 1/8 in |
Overall Length | 500 ft |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Nylon |
Working Load Limit | 400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Rope Strand Classification | 7 x 19 |
Breaking Strength | 2,000 lbf |
Color | Silver |
Coating | Coated |
Lifting Capability | For Lifting |
Core Type | IWRC |
Lubrication | Unlubricated |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 400 lb, Breaking Strength 2,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- INDUSCO Round Pin Anchor Shackle, Wire Rope, 2000 lb Max Load, Galvanized (75100928)
- YALE Yale GWK-MPB045VG-LW MPB 045 VG Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-MPB045VG-LW)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2VJH1)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2VJH6)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJF4)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, Steel (33RH66)
- DAYTON Cable, 5/16 In, 25ft.L, 1800 lb., 7x19, SS (2VJU9)
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 1000ft (ZAG332-SS304-719-1000)
- Dayton Chains, Ropes & Cables