Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel
Mfr # 2VJW9
Zoro # G1257094
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/32 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2VJW9
- Zoro # G1257094
- UPC # 190735235713
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 1/8 in |
Length | 250 ft |
Overall Length | 250 ft |
Overall Diameter | 5/32 in |
Cable Diameter | 1/8 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Polypropylene |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Coating | Coated |
Color | Black |
Core Type | IWRC |
End Type | Plain |
Breaking Strength | 1,700 lbf |
Rope Strand Classification | 7 x 7 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 5/32 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Black, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Kick Bar, for E1E Stairclimber (2002-E46E)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- DAYTON Cable, 1/4 In, 200 FT, 1400 Lb Capacity (1DLA8)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1220 Lb (2TAC6)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- DAYTON Cable, 1/4 in., 500 ft., 1 x 19, SS (33RG79)
- DAYTON Cable, 1/8 In, 250ft.L, 352 lb., 7x19, Steel (2VJT4)
- Dayton Wire Rope & Cable