Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel
Mfr # 2TAA7
Zoro # G3381296
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TAA7
- Zoro # G3381296
- UPC # 190735231418
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 250 ft |
Overall Diameter | 1/8 in |
Cable Diameter | 1/8 in |
Overall Length | 250 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Coating | Uncoated |
Lubrication | Unlubricated |
Rope Strand Classification | 7 x 7 |
Breaking Strength | 1,700 lbf |
Core Type | IWRC |
Lifting Capability | For Lifting |
Color | Silver |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 250 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Plte Caster, Rgd, Nylon, 8", 6000 lb. (75-NYB-0830-R)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_AXON (103940)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb. (EN34614)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 100' (SFC12W-14AWG-100)
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, SS (2TAL7)
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- DAYTON Cable, 1/2 In, L 50 Ft, WLL 4560 Lb (2TAT3)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL6)
- DAYTON Cable, 3/16 In, 100ft.L, 740 lb., 7x19, SS (2VJU2)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK8)
- Dayton Wire Rope & Cable