Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel
Mfr # 2VJG9
Zoro # G1131751
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJG9
- Zoro # G1131751
- UPC # 190735234723
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 100 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 3/16 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 19 |
Coating Material | Nylon |
Working Load Limit | 400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
Color | Silver |
Coating | Coated |
Lubrication | Unlubricated |
Core Type | IWRC |
End Type | Plain |
Rope Strand Classification | 7 x 19 |
Breaking Strength | 2,000 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 400 lb, Breaking Strength 2,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Nylon, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE6)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, Steel (2RZY9)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- DAYTON Cable, 1/16 IN, 500 FT, 96 Lb Capacity (1DLA1)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL6)
- DAYTON Cable, 1/4 in. dia., 250 ft., 7 x 19, Vinyl (33RF67)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- Dayton Wire Rope & Cable