Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel
Mfr # 2VJW3
Zoro # G0292415
original price:
$35.82
16% off
new price: $30.05
/ea
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 1/4 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJW3
- Zoro # G0292415
- UPC # 190735235652
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/4 in |
Cable Size | 1/8 in |
Length | 100 ft |
Overall Length | 100 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 1/4 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Safety Orange Vinyl |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lubrication | Unlubricated |
Breaking Strength | 1,700 lbf |
Color | Orange |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
Core Type | IWRC |
Lifting Capability | For Lifting |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 1/4 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Orange, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- BAUER LADDER Stepladder Top Replacement Kit - Black (07312)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- DAYTON Cable, 1/16 in., 250 ft., 7 x 7, SS (33RG70)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2VJH2)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2TAA6)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- Dayton Wire Rope & Cable