Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L 50 Ft, WLL 340 Lb
Mfr # 2VJL7
Zoro # G0826427
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJL7
- Zoro # G0826427
- UPC # 190735235065
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 50 ft |
Cable Diameter | 1/8 in |
Overall Length | 50 ft |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Color | Silver |
Lubrication | Unlubricated |
Core Type | IWRC |
Rope Strand Classification | 7 x 7 |
Coating | Coated |
Lifting Capability | For Lifting |
Breaking Strength | 1,700 lbf |
End Type | Plain |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 1 cu. yd., 500 lb. Cap, Black (36FK94)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 10ft. Load Chain, 6000 lb. Load Capacity, 10 ft Hoist Lift (OZIND300-10LH)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- TOTER Utility Cart - Flat Top with Straight Handle 38x18.8x32.3 - Black (UCF00-S)
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel (1DLA3)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 340 Lb (2VJL8)
- DAYTON Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel (2TAF2)
- DAYTON SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity (1DLC5)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, Steel (2RZY9)
- Dayton Chains, Ropes & Cables