Shop All Wire Rope & Cable
Dayton
Cable, 1/8 In, L 100 Ft, WLL 300 Lb
Mfr # 2VJD5
Zoro # G1921437
original price:
$86.67
16% off
new price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 19 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2VJD5
- Zoro # G1921437
- UPC # 190735234419
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 100 ft |
Overall Diameter | 1/8 in |
Cable Diameter | 1/8 in |
Overall Length | 100 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 19 x 7 |
Coating Material | None |
Working Load Limit | 300 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 1,500 lbf |
Rope Strand Classification | 19 x 7 |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Coating | Uncoated |
End Type | Plain |
Core Type | IWRC |
Color | Silver |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 300 lb, Breaking Strength 1,500 lbf, Rope Strand Classification 19 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Single Leg Wire Rope Sling, 1/4 in dia, 4 ft Length, Eye and Eye Flemish Loop, 0.65 Ton Capacity (105B1/4X-04)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- DAYTON Bottom Hook Assembly for 4ZY98 (3FKD9)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1640 Lb (2RZZ8)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJV6)
- DAYTON Cable, 3/32 In, L100Ft, WLL184Lb, 7x7, SS (2VJR9)
- DAYTON Cable, 1/16 In, L 25 Ft, WLL 96 Lb (2TAY8)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2VJW6)
- Dayton Wire Rope & Cable