Shop All Wire Rope & Cable
Dayton
Cable, 1/8 in., 500 ft., 7 x 7, Green Poly
Mfr # 33RG06
Zoro # G0049589
original price:
$117.95
13% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/32 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG06
- Zoro # G0049589
- UPC # 190735261958
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 5/32 in |
Cable Size | 1/8 in |
Length | 500 ft |
Spool Width | 6 1/2 in |
Overall Diameter | 5/32 in |
Overall Length | 500 ft |
Cable Diameter | 1/8 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Green Polypropylene |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Core Type | IWRC |
Lifting Capability | For Lifting |
Lubrication | Unlubricated |
Color | Green |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
End Type | Plain |
Breaking Strength | 1,700 lbf |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 5/32 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Green, Lifting Capability For Lifting, Coating Coated, Coating Type Polypropylene, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Intermediate Guide, straight Not included with Kits (019-12027)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- KEEPER Orange Adjustable Bungee Cord 30 in. L X 0.315 in. (A06378Z)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- DAYTON Cable, 5/16 In, L 25 Ft, WLL 2500 Lb (2TAN5)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJK6)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- DAYTON Cable, 3/16 In, L 250 Ft, WLL 940 Lb (2RZZ5)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- DAYTON Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS (2VJT3)
- PEERLESS CHAIN 1/4 7X7 WIRE ROPE 250'/RL, 4503308 (4503308)
- Dayton Wire Rope & Cable