Shop All Wire Rope & Cable
Dayton
Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl
Mfr # 33RF87
Zoro # G0049701
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 3/16 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33RF87
- Zoro # G0049701
- UPC # 190735261774
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 3/16 in |
Cable Size | 1/8 in |
Length | 500 ft |
Spool Width | 5 1/2 in |
Overall Length | 500 ft |
Cable Diameter | 1/8 in |
Overall Diameter | 3/16 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Coated |
Strand Type | 7 x 7 |
Coating Material | Clear Vinyl |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Core Type | IWRC |
Lubrication | Unlubricated |
Breaking Strength | 1,700 lbf |
Color | Silver |
Coating | Coated |
Rope Strand Classification | 7 x 7 |
Lifting Capability | For Lifting |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 3/16 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Coated, Coating Type Vinyl, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 110 lb. (LPXA-VPA 50G-FI)
- DAYTON Wire Rope Clip, 5/8 In, Maleable Iron (2VKJ8)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- DAYTON Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, Steel (2RZY1)
- DAYTON Cable, 3/16 IN, 250Ft, 840Lb, 7x19, Steel, Length: 250 ft (1DLA9)
- DAYTON Cable, 1/2 In, L 25 Ft, WLL 4560 Lb (2TAT2)
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, SS (2VJR2)
- DAYTON Cable, 1/4 In, 50ft.L, 1280 lb., 7x19, SS (2VJU7)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- Dayton Wire Rope & Cable