Shop All Wire Rope & Cable
Dayton
Cable, 1/8 in., 500 ft., 7 x 19, SS
Mfr # 33RG94
Zoro # G0048940
original price:
$300.83
73% off
new price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG94
- Zoro # G0048940
- UPC # 190735262832
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 500 ft |
Spool Width | 3 3/8 in |
Cable Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Overall Length | 500 ft |
Details
Item | Cable |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 352 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
End Type | Plain |
Core Type | IWRC |
Lubrication | Unlubricated |
Lifting Capability | For Lifting |
Coating | Uncoated |
Breaking Strength | 1,760 lbf |
Color | Silver |
Rope Strand Classification | 7 x 19 |
Shop By | Closeouts |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 352 lb, Breaking Strength 1,760 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, Nylon (BBS18NR)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow (EE2601NTX5)
- US CARGO CONTROL 7/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC716-25PK)
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 352 Lb (2TAZ4)
- DAYTON Cable, 1/8 in., 250 ft., 7 x 19, SS (33RG93)
- DAYTON Cable, 3/16 In, L25Ft, WLL740Lb, 7x19, SS (2TAZ5)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2TAA4)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2TAC2)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, Steel (2RZZ7)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- Dayton Wire Rope & Cable