Shop All Wire Rope & Cable
Dayton
Cable, 1/8 in., 50 ft., 7 x 19, Steel
Mfr # 33RH48
Zoro # G0048505
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RH48
- Zoro # G0048505
- UPC # 190735263365
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 1/8 in |
Cable Diameter | 1/8 in |
Details
Item | Cable |
Material | Galvanized steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 19 |
Working Load Limit | 400 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Breaking Strength | 2,000 lbf |
End Type | Plain |
Lifting Capability | For Lifting |
Coating | Uncoated |
Lubrication | Unlubricated |
Color | Silver |
Core Type | IWRC |
Rope Strand Classification | 7 x 19 |
Description
Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 400 lb, Breaking Strength 2,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 50 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-115)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity (KDRF107166)
- ROYAL BASKET TRUCKS Swivel Caster, 5 In. Polyurethane (G05-RDX-CRS-SUN)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- DAYTON Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel (2TAE2)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2TAE3)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- DAYTON Cable, 3/16 In, L 250 Ft, WLL 940 Lb (2RZZ5)
- CAMPBELL CHAIN & FITTINGS Cable 5/16" 7X19 Galv (7000927)
- Dayton Chains, Ropes & Cables