Shop All Wire Rope & Cable
This Product is Discontinued
Dayton
Cable, 1/8 in., 50 ft., 1 x 7, SS (Discontinued)
Mfr # 33RG90
Zoro # G0048986
This Product is Discontinued
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 1 x 7
- Cable Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33RG90
- Zoro # G0048986
- UPC # 190735262795
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 50 ft |
Cable Diameter | 1/8 in |
Overall Length | 50 ft |
Overall Diameter | 1/8 in |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 1 x 7 |
Working Load Limit | 420 lb |
Wire Rope End Type | None |
Coating | Uncoated |
Rope Strand Classification | 1 x 7 |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Working Load Limit 420 lb, Rope Strand Classification 1 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 50 ft, End Type Plain, Coating Uncoated, Coating Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.